Shop AK SCIENTIFIC
See all product information
Create Account
Amifostine trihydrate (25mg), CAS 112901-68-5
- Mfr # 2141AH-25mg
- Zoro # G623789419
product price:Â
$
36.69
/ea
Key Features
Molecular Weight
268.27 g/mol
Purity
0.97
Application
Research and Development
Size
25 mg
CAS Number
112901-68-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2141AH-25mg
- Zoro #
- G623789419
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 268.27 g/mol
- Purity
- 0.97
- Application
- Research and Development
- CAS Number
- 112901-68-5
- Item
- Amifostine trihydrate
Dimensions
- Size
- 25 mg
Description
Chemical Formula C5H15N2O3PS.3H2O Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.