Shop AK SCIENTIFIC
See all product information
Create Account
Aminoguanidine hydrochloride (100g), CAS 1937-19-5
- Mfr # D015-100g
- Zoro # G723880900
product price:Â
$
74.65
/ea
Key Features
Purity
0.98
Molecular Weight
110.55 g/mol
Size
100 g
Application
Research and Development
CAS Number
1937-19-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D015-100g
- Zoro #
- G723880900
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Purity
- 0.98
- Molecular Weight
- 110.55 g/mol
- Item
- Aminoguanidine hydrochloride
- Application
- Research and Development
- CAS Number
- 1937-19-5
Description
Chemical Formula CH7ClN4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.