Shop AK SCIENTIFIC
See all product information
Create Account
Amitraz (250mg), CAS 33089-61-1
- Mfr # O506-250mg
- Zoro # G123918265
product price:Â
$
71.99
/ea
Key Features
Purity
98% (HPLC)
Application
Research and Development
Molecular Weight
293.41 g/mol
CAS Number
33089-61-1
Size
250 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O506-250mg
- Zoro #
- G123918265
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- Application
- Research and Development
- Item
- Amitraz
- Molecular Weight
- 293.41 g/mol
- CAS Number
- 33089-61-1
Dimensions
- Size
- 250 mg
Description
Chemical Formula C19H23N3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.