Shop SPECTRUM
See all product information
Create Account
H3PO4, 75 Pct, Technical, 4L
- Mfr # P1481-4LT
- Zoro # G7980749
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Coated Glass
Concentration
75 %
Molecular Weight
98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1481-4LT
- Zoro #
- G7980749
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Material
- Coated Glass
- Concentration
- 75 %
- Molecular Weight
- 98
- Shipping Restrictions
- UN1805, Phosphoric Acid Solution, 8, PG III
- Chemical Container Type
- Bottle
- CAS Number
- 7664-38-2
- Chemical Formula
- H3PO4
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Phosphoric Acid
- Container Material
- Coated Glass
- Form
- Liquid
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 4 L
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Phosphoric Acid, Concentration 75 Percent, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.