Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium 1-pyrrolidinecarbodithioate (5g), CAS 5108-96-3
- Mfr # K976-5g
- Zoro # G823905695
product price:Â
$
35.35
/ea
Key Features
CAS Number
5108-96-3
Application
Research and Development
Purity
0.98
Molecular Weight
164.29 g/mol
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K976-5g
- Zoro #
- G823905695
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 5108-96-3
- Application
- Research and Development
- Item
- Ammonium 1-pyrrolidinecarbodithioate
- Purity
- 0.98
- Molecular Weight
- 164.29 g/mol
Description
Chemical Formula C5H9NS2.NH3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.