Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium dichromate, ACS reagent (100g), CAS 7789-09-5
- Mfr # S335-100g
- Zoro # G323867905
product price:
$
90.35
/ea
Key Features
Application
Research and Development
Size
100 g
CAS Number
9/5/7789
Purity
≥99.5%
Molecular Weight
252.06 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S335-100g
- Zoro #
- G323867905
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- CAS Number
- 9/5/7789
- Purity
- ≥99.5%
- Molecular Weight
- 252.06 g/mol
- Item
- Ammonium dichromate, ACS reagent
Dimensions
- Size
- 100 g
Description
Chemical Formula Cr2H8N2O7 Purity ≥99.5% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.