Ammonium dimolybdate (100g), CAS 27546-07-2
- Mfr # P056-100g
- Zoro # G923825251
product price:Â
$
51.15
/ea
Key Features
Molecular Weight
339.95 g/mol
CAS Number
27546-07-02
Purity
Mo 56.5%
Application
Research and Development
Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P056-100g
- Zoro #
- G923825251
- UPC #
- -
- Country of Origin
- China
- Item
- Ammonium dimolybdate
- Molecular Weight
- 339.95 g/mol
- CAS Number
- 27546-07-02
- Purity
- Mo 56.5%
- Application
- Research and Development
Dimensions
- Size
- 100 g
Description
Chemical Formula (NH4)2.Mo2O7 Purity Mo 56.5% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.