Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium ferric citrate (500g), CAS 1185-57-5
- Mfr # G532-500g
- Zoro # G723823617
product price:Â
$
88.99
/ea
Key Features
Application
Research and Development
Molecular Weight
261.97 g/mol
Size
500 g
Purity
20-22.5% Fe
CAS Number
1185-57-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G532-500g
- Zoro #
- G723823617
- UPC #
- -
- Country of Origin
- China
- Item
- Ammonium ferric citrate
- Application
- Research and Development
- Molecular Weight
- 261.97 g/mol
- Purity
- 20-22.5% Fe
- CAS Number
- 1185-57-5
Dimensions
- Size
- 500 g
Description
Chemical Formula C6H8FeNO7 Purity 20-22.5% Fe Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.