Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium hexafluorotitanate (10g), CAS 16962-40-6
- Mfr # 8631AF-10g
- Zoro # G623831354
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
197.93 g/mol
Application
Research and Development
Purity
99.99% trace metals basis
CAS Number
16962-40-6
Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8631AF-10g
- Zoro #
- G623831354
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 197.93 g/mol
- Application
- Research and Development
- Purity
- 99.99% trace metals basis
- CAS Number
- 16962-40-6
- Item
- Ammonium hexafluorotitanate
Dimensions
- Size
- 10 g
Description
Chemical Formula F6Ti.2H4N Purity 99.99% trace metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.