Ammonium metatungstate hydrate (100g), CAS 12333-11-8
- Mfr # 8683AF-100g
- Zoro # G423876487
product price:
$
88.99
/ea
Key Features
Molecular Weight
2956.30 (anhydrous basis) g/mol
CAS Number
12333-11-8
Application
Research and Development
Purity
0.99
Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8683AF-100g
- Zoro #
- G423876487
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 2956.30 (anhydrous basis) g/mol
- CAS Number
- 12333-11-8
- Application
- Research and Development
- Item
- Ammonium metatungstate hydrate
- Purity
- 0.99
Dimensions
- Size
- 100 g
Description
Chemical Formula (NH4)6H2W12O40·xH2O Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.