Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium nickel (II) sulfate hexahydrate (100g), CAS 7785-20-8
- Mfr # 8900AF-100g
- Zoro # G823834407
product price:ย
$
85.15
/ea
Key Features
Molecular Weight
394.99 (286.90 anhy) g/mol
Purity
0.98
Size
100 g
CAS Number
7785-20-8
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8900AF-100g
- Zoro #
- G823834407
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Molecular Weight
- 394.99 (286.90 anhy) g/mol
- Purity
- 0.98
- CAS Number
- 7785-20-8
- Item
- Ammonium nickel (II) sulfate hexahydrate
- Application
- Research and Development
Description
Chemical Formula H8N2NiO8S2ยท6H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.