Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium phosphomolybdate hydrate (25g), CAS 54723-94-3
- Mfr # 8687AF-25g
- Zoro # G723831858
product price:
$
53.69
/ea
Key Features
Application
Research and Development
Size
25 g
Molecular Weight
1894.34 (1876.35 anhy) g/mol
CAS Number
54723-94-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8687AF-25g
- Zoro #
- G723831858
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Item
- Ammonium phosphomolybdate hydrate
- Application
- Research and Development
- Molecular Weight
- 1894.34 (1876.35 anhy) g/mol
- CAS Number
- 54723-94-3
Description
Chemical Formula (NH4)3PMo12O40·xH2O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.