Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium sulfamate, ACS reagent (500g), CAS 7773-06-0
- Mfr # 1408AP-500g
- Zoro # G423824518
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7773-06-0
Purity
98% min.
Molecular Weight
114.12 g/mol
Application
Research and Development
Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1408AP-500g
- Zoro #
- G423824518
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 7773-06-0
- Purity
- 98% min.
- Item
- Ammonium sulfamate, ACS reagent
- Molecular Weight
- 114.12 g/mol
- Application
- Research and Development
Dimensions
- Size
- 500 g
Description
Chemical Formula H6N2O3S Purity 98% min. Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.