Ammonium sulfate (25g), CAS 7783-20-2
- Mfr # X4917-25g
- Zoro # G823917087
product price:Â
$
40.59
/ea
Key Features
Molecular Weight
132.14 g/mol
Application
Research and Development
CAS Number
7783-20-2
Size
25 g
Purity
99%, ACS reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4917-25g
- Zoro #
- G823917087
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Molecular Weight
- 132.14 g/mol
- Item
- Ammonium sulfate
- Application
- Research and Development
- CAS Number
- 7783-20-2
- Purity
- 99%, ACS reagent
Description
Chemical Formula H8N2O4S Purity 99%, ACS reagent Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.