Shop SPECTRUM
See all product information
Create Account
Butylated Hydroxytoluene, Grnlr, NF, 125g
- Mfr # B1196-125GM
- Zoro # G8021997
product price:Â
$
82.99
/ea
Key Features
Chemical Formula
C15H24O
Chemical Container Type
Bottle
Molecular Weight
220.36
Shelf Life
36 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1196-125GM
- Zoro #
- G8021997
- UPC #
- -
- Country of Origin
- United States
- Item
- Butylated Hydroxytoluene
- Chemical Formula
- C15H24O
- Chemical Container Type
- Bottle
- Molecular Weight
- 220.36
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- NF
- Chemical Container Material
- Amber Glass
- CAS Number
- 128-37-0
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Butylated Hydroxytoluene
- Container Material
- Amber Glass
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Quantity
- 125
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 125 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Butylated Hydroxytoluene, Concentration Not Applicable, CAS Number 128-37-0, Molecular Weight 220.36, Chemical Formula C15H24O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.