Ammonium tetrachloroplatinate(II) (250mg), CAS 13820-41-2
- Mfr # V1670-250mg
- Zoro # G623828637
product price:Â
$
61.55
/ea
Key Features
Purity
0.99
Application
Research and Development
Molecular Weight
372.96 g/mol
Size
250 mg
CAS Number
13820-41-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1670-250mg
- Zoro #
- G623828637
- UPC #
- -
- Country of Origin
- China
- Item
- Ammonium tetrachloroplatinate(II)
- Purity
- 0.99
- Application
- Research and Development
- Molecular Weight
- 372.96 g/mol
- CAS Number
- 13820-41-2
Dimensions
- Size
- 250 mg
Description
Chemical Formula H8Cl4N2Pt Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.