Shop AK SCIENTIFIC
See all product information
Create Account
Amyl laurate (25ml), CAS 5350-03-8
- Mfr # 7079AL-25ml
- Zoro # G323873456
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Size
25 mL
Molecular Weight
270.45 g/mol
Application
Research and Development
CAS Number
3/8/5350
Purity
97% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079AL-25ml
- Zoro #
- G323873456
- UPC #
- -
- Country of Origin
- China
- Item
- Amyl laurate
- Molecular Weight
- 270.45 g/mol
- Application
- Research and Development
- CAS Number
- 3/8/5350
- Purity
- 97% (GC)
Dimensions
- Size
- 25 mL
Description
Chemical Formula C17H34O2 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.