Shop AK SCIENTIFIC
See all product information
Create Account
Anisotropine methyl bromide (100mg), CAS 80-50-2
- Mfr # 2217AH-100mg
- Zoro # G823856133
product price:Â
$
36.69
/ea
Key Features
Application
Research and Development
Purity
0.98
Size
100 mg
CAS Number
80-50-2
Molecular Weight
362.35 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2217AH-100mg
- Zoro #
- G823856133
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Purity
- 0.98
- Item
- Anisotropine methyl bromide
- CAS Number
- 80-50-2
- Molecular Weight
- 362.35 g/mol
Description
Chemical Formula C17H32NO2.Br Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.