Shop AK SCIENTIFIC
See all product information
Create Account
Anthraquinone-2, 6-disulfonic acid disodium salt (5g), CAS 853-68-9
- Mfr # L976-5g
- Zoro # G923914511
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
CAS Number
853-68-9
Molecular Weight
412.3 g/mol
Purity
95% (HPLC)
Application
Research and Development
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L976-5g
- Zoro #
- G923914511
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- CAS Number
- 853-68-9
- Molecular Weight
- 412.3 g/mol
- Purity
- 95% (HPLC)
- Application
- Research and Development
- Item
- Anthraquinone-2,6-disulfonic acid disodium salt
Description
Chemical Formula C14H6Na2O8S2 Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.