Shop AK SCIENTIFIC
See all product information
Create Account
Antimony potassium tartrate trihydrate, ACS reagent (25g), CAS 28300-74-5
- Mfr # O746-25g
- Zoro # G823918664
product price:ย
$
88.99
/ea
Key Features
Size
25 g
Purity
99.0-103.0%
CAS Number
28300-74-5
Application
Research and Development
Molecular Weight
667.87 (613.82 anhy) g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O746-25g
- Zoro #
- G823918664
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Purity
- 99.0-103.0%
- CAS Number
- 28300-74-5
- Application
- Research and Development
- Item
- Antimony potassium tartrate trihydrate, ACS reagent
- Molecular Weight
- 667.87 (613.82 anhy) g/mol
Description
Chemical Formula C8H4K2O12Sb2 ยท 3H2O Purity 99.0-103.0% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.