Aprotinin (25mg), CAS 9087-70-1
- Mfr # K659-25mg
- Zoro # G623808011
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
6511.44 g/mol
Application
Research and Development
Size
25 mg
Purity
0.98
CAS Number
9087-70-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K659-25mg
- Zoro #
- G623808011
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 6511.44 g/mol
- Application
- Research and Development
- Purity
- 0.98
- CAS Number
- 9087-70-1
- Item
- Aprotinin
Dimensions
- Size
- 25 mg
Description
Chemical Formula C284H432N84O79S7 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.