Arbidol HCl (5mg), CAS 131707-23-8
- Mfr # H761-5mg
- Zoro # G723834989
product price:Â
$
49.79
/ea
Key Features
CAS Number
131707-23-8
Size
5 mg
Application
Research and Development
Purity
99% (HPLC)
Molecular Weight
513.88 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H761-5mg
- Zoro #
- G723834989
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 131707-23-8
- Item
- Arbidol HCl
- Application
- Research and Development
- Purity
- 99% (HPLC)
- Molecular Weight
- 513.88 g/mol
Dimensions
- Size
- 5 mg
Description
Chemical Formula C22H26BrClN2O3S Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.