Argatroban monohydrate (25mg), CAS 141396-28-3
- Mfr # K280-25mg
- Zoro # G823911870
product price:Â
$
36.69
/ea
Key Features
CAS Number
141396-28-3
Application
Research and Development
Purity
98% (HPLC), powder
Size
25 mg
Molecular Weight
526.65 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K280-25mg
- Zoro #
- G823911870
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 141396-28-3
- Application
- Research and Development
- Purity
- 98% (HPLC), powder
- Item
- Argatroban monohydrate
- Molecular Weight
- 526.65 g/mol
Dimensions
- Size
- 25 mg
Description
Chemical Formula C23H36N6O5S.H2O Purity 98% (HPLC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.