Shop SPECTRUM
See all product information
Create Account
Sulfuric Acid, 2.5L
- Mfr # S1136-2.5LTPL7F
- Zoro # G7996657
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Special Information
DEA List 2 Chemical
CAS Number
7664-93-9
Chemical Container Material
Plastic
Molecular Weight
98.08
Chemical Formula
H2SO4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1136-2.5LTPL7F
- Zoro #
- G7996657
- UPC #
- -
- Country of Origin
- United States
- Item
- Sulfuric Acid
- Special Information
- DEA List 2 Chemical
- CAS Number
- 7664-93-9
- Chemical Container Material
- Plastic
- Molecular Weight
- 98.08
- Chemical Formula
- H2SO4
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Trace Metal
- Shipping Restrictions
- UN1830, Sulfuric acid, 8, PG II
- Container Type
- Bottle
- Application
- Trace Metal Analysis
- Color
- Colorless
- Product Type
- Sulfuric Acid
- Form
- Liquid
- Container Material
- Plastic
- Features
- DEA List 2 Chemical
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Sulfuric Acid, Concentration Not Applicable, CAS Number 7664-93-9, Molecular Weight 98.08, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Trace Metal, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1830, Sulfuric acid, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
HI, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.