Arotinolol (25mg), CAS 68377-92-4
- Mfr # K136-25mg
- Zoro # G223881940
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
CAS Number
68377-92-4
Application
Research and Development
Size
25 mg
Molecular Weight
371.54 g/mol
Purity
97% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K136-25mg
- Zoro #
- G223881940
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 mg
Details
- CAS Number
- 68377-92-4
- Item
- Arotinolol
- Application
- Research and Development
- Molecular Weight
- 371.54 g/mol
- Purity
- 97% (HPLC)
Description
Chemical Formula C15H21N3O2S3 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.