Shop SPECTRUM

Methyl Orange, 0.1 Percent (w/v) Aqueous

  • Mfr # M-218-500MLPL
  • Zoro # G7954438

product price: 
$
53.75
/ea

Key Features

Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 mL
Concentration
0.1 % w/v
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-218-500MLPL
Zoro #
G7954438
UPC #
-
Country of Origin
United States
Item
Methyl Orange Indicator
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.1 % w/v
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
C14H14N3O3SNa
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Methyl Orange Indicator
Features
pH 32 (Red) to pH 44 (Yellow)
Form
Liquid
Molecular Weight
327.33
Container Material
Plastic
Chemical Grade
USP
CAS Number
547-58-0, 7732-18-5
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
M
Quantity
500
Volume
500 mL
pH Level
32 to 44 pH
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Methyl Orange Indicator, Concentration 0.1 Percent w/v, CAS Number 547-58-0, 7732-18-5, Molecular Weight 327.33, Chemical Formula C14H14N3O3SNa, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.