Shop AK SCIENTIFIC
See all product information
Create Account
AT9283 (100mg), CAS 896466-04-9
- Mfr # SYN1011-100mg
- Zoro # G323878277
product price:Â
$
1,597.99
/ea
Free Shipping & Returns
Key Features
Purity
>95%
Size
100 mg
Application
Research and Development
Molecular Weight
381.43 g/mol
CAS Number
896466-04-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SYN1011-100mg
- Zoro #
- G323878277
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mg
Details
- Item
- AT9283
- Purity
- >95%
- Application
- Research and Development
- Molecular Weight
- 381.43 g/mol
- CAS Number
- 896466-04-9
Description
Chemical Formula C19H23N7O2 Purity >95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.