Atorvastatin tert-butyl ester (25g), CAS 134395-00-9
- Mfr # 6189AA-25g
- Zoro # G423790363
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Size
25 g
Purity
98% (HPLC)
Molecular Weight
614.75 g/mol
CAS Number
134395-00-9
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6189AA-25g
- Zoro #
- G423790363
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Item
- Atorvastatin tert-butyl ester
- Purity
- 98% (HPLC)
- Molecular Weight
- 614.75 g/mol
- CAS Number
- 134395-00-9
- Application
- Research and Development
Description
Chemical Formula C37H43FN2O5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.