Shop AK SCIENTIFIC
See all product information
Create Account
Atractylenolide I (10mg), CAS 73069-13-3
- Mfr # X1093-10mg
- Zoro # G323869626
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
230.31 g/mol
CAS Number
73069-13-3
Application
Research and Development
Size
10 mg
Purity
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1093-10mg
- Zoro #
- G323869626
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 230.31 g/mol
- Item
- Atractylenolide I
- CAS Number
- 73069-13-3
- Application
- Research and Development
- Purity
- 0.95
Dimensions
- Size
- 10 mg
Description
Chemical Formula C15H18O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.