Shop SPECTRUM

Lactic Acid, 500mL, PK6

  • Mfr # L1009-500MLPL0R
  • Zoro # G7907389

product price: 
$
903.99
/pk of 6, $150.67/ea
Free Shipping & Returns

Key Features

Shelf Life
60 mo
Chemical Container Material
Plastic
Molecular Weight
90.08
CAS Number
50-21-5
Chemical Formula
C3H6O3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L1009-500MLPL0R
Zoro #
G7907389
UPC #
-
Country of Origin
United States
Item
Lactic Acid
Shelf Life
60 mo
Chemical Container Material
Plastic
Molecular Weight
90.08
CAS Number
50-21-5
Chemical Formula
C3H6O3
Chemical Grade
FCC
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III
Chemical Container Type
Bottle
Color
Colorless
Container Type
Bottle
Application
Food and Beverage, Nutritional Supplement
Product Type
Lactic Acid
Features
Hygroscopic
Special Information
Hygroscopic
Concentration
85 %
Form
Liquid
Container Material
Plastic
Quantity
500
REMOVE - Previous PI Node
L
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Grade Certification
Kosher
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Lactic Acid, Concentration 85 Percent, CAS Number 50-21-5, Molecular Weight 90.08, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 60 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.