Shop AK SCIENTIFIC
See all product information
Create Account
Atracurium besylate, mixture of isomers (25mg), CAS 64228-81-5
- Mfr # K027-25mg
- Zoro # G723847156
product price:Â
$
36.69
/ea
Key Features
Purity
0.98
Size
25 mg
CAS Number
64228-81-5
Application
Research and Development
Molecular Weight
1243.48 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K027-25mg
- Zoro #
- G723847156
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 mg
Details
- Purity
- 0.98
- CAS Number
- 64228-81-5
- Application
- Research and Development
- Item
- Atracurium besylate, mixture of isomers
- Molecular Weight
- 1243.48 g/mol
Description
Chemical Formula C65H82N2O18S2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.