Shop AK SCIENTIFIC
See all product information
Create Account
AZ5104 (1mg), CAS 1421373-98-9
- Mfr # X3556-1mg
- Zoro # G923847369
product price:Â
$
24.89
/ea
Key Features
Application
Research and Development
Purity
0.98
CAS Number
1421373-98-9
Size
1 mg
Molecular Weight
485.58 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3556-1mg
- Zoro #
- G923847369
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Purity
- 0.98
- Item
- AZ5104
- CAS Number
- 1421373-98-9
- Molecular Weight
- 485.58 g/mol
Dimensions
- Size
- 1 mg
Description
Chemical Formula C27H31N7O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.