AZ5104 (50mg), CAS 1421373-98-9
- Mfr # X3556-50mg
- Zoro # G823915021
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Purity
0.98
Application
Research and Development
CAS Number
1421373-98-9
Molecular Weight
485.58 g/mol
Size
50 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X3556-50mg
- Zoro #
- G823915021
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 50 mg
Details
- Purity
- 0.98
- Application
- Research and Development
- CAS Number
- 1421373-98-9
- Molecular Weight
- 485.58 g/mol
- Item
- AZ5104
Description
Chemical Formula C27H31N7O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.