Shop AK SCIENTIFIC
See all product information
Create Account
Azelastine HCl (1g), CAS 79307-93-0
- Mfr # K399-1g
- Zoro # G423887377
product price:Â
$
45.85
/ea
Key Features
Purity
98% (HPLC)
Size
1 g
CAS Number
79307-93-0
Molecular Weight
418.36 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K399-1g
- Zoro #
- G423887377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Purity
- 98% (HPLC)
- CAS Number
- 79307-93-0
- Molecular Weight
- 418.36 g/mol
- Item
- Azelastine HCl
- Application
- Research and Development
Description
Chemical Formula C22H25Cl2N3O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.