Shop AK SCIENTIFIC
See all product information
Create Account
Azetidine HCl (25g), CAS 36520-39-5
- Mfr # F654-25g
- Zoro # G023822389
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Size
25 g
Purity
95%, store at -20°C
CAS Number
36520-39-5
Molecular Weight
93.56 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F654-25g
- Zoro #
- G023822389
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Purity
- 95%, store at -20°C
- CAS Number
- 36520-39-5
- Item
- Azetidine HCl
- Molecular Weight
- 93.56 g/mol
- Application
- Research and Development
Description
Chemical Formula C3H8ClN Purity 95%, store at -20°C Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.