Shop AK SCIENTIFIC
See all product information
Create Account
Azomethine-H monosodium salt hydrate (250mg), CAS 206752-32-1
- Mfr # L998-250mg
- Zoro # G223901938
product price:
$
37.99
/ea
Key Features
Purity
>95%
CAS Number
206752-32-1
Molecular Weight
445.40 (anhy) g/mol
Size
250 mg
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L998-250mg
- Zoro #
- G223901938
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 250 mg
Details
- Purity
- >95%
- CAS Number
- 206752-32-1
- Molecular Weight
- 445.40 (anhy) g/mol
- Application
- Research and Development
- Item
- Azomethine-H monosodium salt hydrate
Description
Chemical Formula C17H12NNaO8S2·xH2O Purity >95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.