Shop AK SCIENTIFIC
See all product information
Create Account
B355252 (10mg), CAS 1261576-81-1
- Mfr # SYN5030-10mg
- Zoro # G423848743
product price:Â
$
98.25
/ea
Key Features
CAS Number
1261576-81-1
Chemical Container Size
10 mg
Molecular Weight
514.06 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYN5030-10mg
- Zoro #
- G423848743
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1261576-81-1
- Item
- B355252
- Molecular Weight
- 514.06 g/mol
Description
Chemical Formula C25H24ClN3O3S2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.