Shop AK SCIENTIFIC
See all product information
Create Account
Bardoxolone methyl (100mg), CAS 218600-53-4
- Mfr # W4516-100mg
- Zoro # G523921247
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
505.32 g/mol
CAS Number
218600-53-4
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4516-100mg
- Zoro #
- G523921247
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Item
- Bardoxolone methyl
- Molecular Weight
- 505.32 g/mol
- CAS Number
- 218600-53-4
Description
Chemical Formula C32H43NO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.