Shop AK SCIENTIFIC
See all product information
Create Account
Barium hydroxide anhydrous (100g), CAS 17194-00-2
- Mfr # S289-100g
- Zoro # G023849126
product price:Â
$
64.19
/ea
Key Features
Molecular Weight
171.34 g/mol
Chemical Container Size
100 g
CAS Number
17194-00-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S289-100g
- Zoro #
- G023849126
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 171.34 g/mol
- Item
- Barium hydroxide anhydrous
- CAS Number
- 17194-00-2
Description
Chemical Formula BaH2O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.