Shop AK SCIENTIFIC
See all product information
Create Account
Basic Violet 16 (25mg), CAS 6359-45-1
- Mfr # T323-25mg
- Zoro # G623906809
product price:Â
$
88.99
/ea
Key Features
Molecular Weight
368.2 g/mol
Chemical Container Size
25 mg
CAS Number
6359-45-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T323-25mg
- Zoro #
- G623906809
- UPC #
- -
- Country of Origin
- China
- Item
- Basic Violet 16
- Molecular Weight
- 368.2 g/mol
- CAS Number
- 6359-45-1
Description
Chemical Formula C23H29ClN2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.