Shop AK SCIENTIFIC
See all product information
Create Account
Behenic acid (500g), CAS 112-85-6
- Mfr # M008-500g
- Zoro # G223876342
product price:Â
$
88.99
/ea
Key Features
Molecular Weight
340.58 g/mol
CAS Number
112-85-6
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M008-500g
- Zoro #
- G223876342
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Molecular Weight
- 340.58 g/mol
- CAS Number
- 112-85-6
- Item
- Behenic acid
Description
Chemical Formula C22H44O2 Purity 90% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.