Shop AK SCIENTIFIC
See all product information
Create Account
Benzene, anhydrous, ACS (5mL), CAS 71-43-2
- Mfr # Y1312-5mL
- Zoro # G523869129
product price:Â
$
24.89
/ea
Key Features
CAS Number
71-43-2
Chemical Container Size
5 mL
Molecular Weight
78.11 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y1312-5mL
- Zoro #
- G523869129
- UPC #
- -
- Country of Origin
- China
- Item
- Benzene, anhydrous, ACS
- CAS Number
- 71-43-2
- Molecular Weight
- 78.11 g/mol
Description
Chemical Formula C6H6 Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.