Shop AK SCIENTIFIC
See all product information
Create Account
Benzhydrylamine (25g), CAS 91-00-9
- Mfr # G389-25g
- Zoro # G623806437
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
183.25 g/mol
Chemical Container Size
25 g
CAS Number
91-00-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G389-25g
- Zoro #
- G623806437
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Benzhydrylamine
- Molecular Weight
- 183.25 g/mol
- CAS Number
- 91-00-9
Description
Chemical Formula C13H13N Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.