Shop SPECTRUM
See all product information
Create Account
Methylcellulose, 400 cP, USP, 500g
- Mfr # ME136-500GM10
- Zoro # G7989130
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
9004-67-5
Shelf Life
36 mo
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME136-500GM10
- Zoro #
- G7989130
- UPC #
- -
- Country of Origin
- United States
- Item
- Methylcellulose - 400 cP
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 9004-67-5
- Shelf Life
- 36 mo
- Chemical Grade
- USP
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Chemical Formula
- C6H7O2(OH)x(OCH3)y
- Product Type
- Methylcellulose - 400 cP
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Methylcellulose - 400 cP, Concentration Not Applicable, CAS Number 9004-67-5, Chemical Formula C6H7O2(OH)x(OCH3)y, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.