Shop AK SCIENTIFIC
See all product information
Create Account
Benzo[b]thiophene-2-methanol (5g), CAS 17890-56-1
- Mfr # Y8026-5g
- Zoro # G723904606
product price:Â
$
57.65
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
164.22 g/mol
CAS Number
17890-56-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y8026-5g
- Zoro #
- G723904606
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 164.22 g/mol
- Item
- Benzo[b]thiophene-2-methanol
- CAS Number
- 17890-56-1
Description
Chemical Formula C9H8OS Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.