Edtte DiSdm, Dihdrt, Biotc, 500g
- Mfr # E1058-500GM
- Zoro # G8002561
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Purified
Chemical Container Size
500 g
Chemical Formula
C10H14N2Na2O8 x 2H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1058-500GM
- Zoro #
- G8002561
- UPC #
- -
- Country of Origin
- United States
- Item
- Edetate Disodium, Dihydrate, Biotech Grade
- Chemical Grade
- Purified
- Chemical Formula
- C10H14N2Na2O8 x 2H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 6381-92-6
- Molecular Weight
- 372.24
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Edetate Disodium, Dihydrate, Biotech Grade, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.