Shop AK SCIENTIFIC
See all product information
Create Account
Benzofuran-6-carboxylic acid (5g), CAS 77095-51-3
- Mfr # Y4055-5g
- Zoro # G623915047
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
162.14 g/mol
CAS Number
77095-51-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y4055-5g
- Zoro #
- G623915047
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 162.14 g/mol
- Item
- Benzofuran-6-carboxylic acid
- CAS Number
- 77095-51-3
Description
Chemical Formula C9H6O3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.