Shop AK SCIENTIFIC
See all product information
Create Account
Benzoinmethyl ether (1g), CAS 3524-62-7
- Mfr # I406-1g
- Zoro # G023866703
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
226.27 g/mol
CAS Number
3524-62-7
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I406-1g
- Zoro #
- G023866703
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 226.27 g/mol
- Item
- Benzoinmethyl ether
- CAS Number
- 3524-62-7
Description
Chemical Formula C15H14O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.