Shop SPECTRUM

Clcm Chlrd, Dihdrt, USP, EP, BP, JP, 500g

  • Mfr # CA140-500GM
  • Zoro # G7904939

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
60 mo
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA140-500GM
Zoro #
G7904939
UPC #
-
Country of Origin
United States
Item
Calcium Chloride
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
60 mo
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
10035-04-8
Molecular Weight
147.01
Chemical Formula
CaCl2; 2H2O
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Calcium Chloride
Concentration
0.1 M
Form
Powder
Special Information
Hygroscopic
Container Material
Plastic
Features
Hygroscopic
Quantity
500
REMOVE - Previous PI Node
C
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Calcium Chloride, Concentration 0.1 M, CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2; 2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.