Shop AK SCIENTIFIC
See all product information
Create Account
Benzoylhydrazine (100g), CAS 613-94-5
- Mfr # M031-100g
- Zoro # G623910745
product price:Â
$
91.69
/ea
Key Features
Molecular Weight
136.15 g/mol
CAS Number
613-94-5
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M031-100g
- Zoro #
- G623910745
- UPC #
- -
- Country of Origin
- China
- Item
- Benzoylhydrazine
- Molecular Weight
- 136.15 g/mol
- CAS Number
- 613-94-5
Description
Chemical Formula C7H8N2O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.